- 1.5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- The Scotch-Brite Roloc AL Surface Conditioning Disc cleans, finishes, blends and deburrs a variety of substrates, including ferrous and non-ferrous metals. It strikes the perfect balance between strength and softness. Use this disc to rid your workpiece of contaminants without severely altering part geometry.
features
- Great disc for low to medium pressure applications and when loading resistance is desired
- Commonly used for cleaning, finishing, blending and deburring
- Open web construction responds to surface irregularities and contours, minimizing gouging
- Non-woven nylon fibers break down gradually to expose fresh mineral, resulting in consistent cutting action
- Aluminum oxide mineral cuts sharp but finishes fine
- Increased cut and life as compared to 3M SC Surface Conditioning Discs
- Roloc system enables swift and easy power tool attachment
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 1.5 in, 38.1 mm |
| Grade | Coarse |
| Attachment Type | TR |
| RPM [Max] | 30000 rpm |
| Product Form | Disc |
| Weight | 0.0 KG |

