- 1.5 in Overall Diameter
- 80 Grit
- Silicon Carbide Abrasive Material
description
- Our Standard Abrasives Silicon Carbide Overlap Disc compresses when entering a hole or cylinder to provide coverage of inside diameters. Used for push and push/pull applications, it is useful mainly for deburring applications on stainless steel, rubber, plastic and composites. It has a threaded eyelet arbor hole for mandrel attachment.
features
- Overlapped construction compresses for contact with internal radii, holes, and cylinder walls
- Sets of 2 discs are used for push applications
- Sets of 4 discs are used for push/pull applications
- Stacked discs supply a firm, aggressive cut
- Useful for light to medium deburring, polishing, cleaning, blending and chamfering applications
- Effective on stainless steel, rubber, plastic and composites
- Cloth backing provides added durability to resist tearing and fraying
- Compatible Standard Abrasives Mandrels are available separately
| Attachment Type | Eyelet |
| Abrasive Material | Silicon Carbide |
| Backing Material | Cloth |
| Overall Diameter | 1.5 in, 38.1 mm |
| No. of Plies | 2 |
| Grit | 80 |
| Eyelet Thread Size | 08/01/1932 |
| Weight | 0.0 KG |

