- 4 1/2 in Diameter
- 36 Grit
- 7/8 in Center Hole
| RPM [Max] | 13300 rpm |
| Grit | 36 |
| Color | Green |
| Coat Type | Closed Coat |
| Center Hole | 7/8 in |
| Backing Wt. | YF Weight |
| Material | Alumina Zirconia |
| Disc Type | Type 27 |
| Dia. | 4.5 in |
| Used With | Carbon Steel |
| Backing Material | Polyester Cloth |
| Weight | 2.64 LB |
| EAN or UPC | 51141309552 |

