- 220 Grit
- 95 in Length
- 2 1/2 in Width
- Silicon Carbide Material
| Coat Type | Open Coat |
| Material | Silicon Carbide |
| Backing Wt. | A Weight |
| Backing Material | Paper |
| Grit | 220 |
| Color | Gray |
| Used With | Aluminum |
| Length | 95 in |
| Method of Attachment | PSA |
| Weight | 3.5 LB |
| EAN or UPC | 51141278131 |

