- 4 in Overall Diameter
- 60+ Grit
- Precision Shaped Ceramic Abrasive Material
description
- 3M Cubitron II Fibre Disc 987C offers significant gains in productivity on medium to heavy-duty operations thanks to the exceptionally high-performing 3M Precision-Shaped Grain combined with a stiff fiber backing. This disc achieves a higher cut-rate, greater durability, and longer life than other fiber discs — all with less grinding pressure.
features
- 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
- Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling
- Grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys
| RPM [Max] | 15000 rpm |
| Hole Configuration | 400FF |
| Attachment Type | Center Hole |
| Backing Material | Fibre |
| Bonding Type | Resin |
| Color | Orange |
| Grit | 60+ |
| Coat Type | Closed |
| Overall Diameter | 4 in, 101.6 mm |
| For Use On | Titanium/Zirconium, Stainless Steel, High Nickel Alloy |
| Abrasive Material | Precision Shaped Ceramic |
| Product Form | Disc |
| Center Hole | 0.625 in, 15.875 mm |
| Weight | 4.847 LB |
| EAN or UPC | 51141277677 |

