- 9 in Overall Diameter
- 100 Grit
description
- 3M 9 inch Drywall Sanding Discs fit most 9 inch sanding heads. Provide smooth finish in less time than traditional drywall sanding sheets.
features
- Clog Resistant
- 100 Medium grit
- Fits most 9"power and hand sanders
- 10 per pack
| Overall Width | 9 in |
| Grit | 100 |
| Overall Diameter | 9 in, 228.6 mm |
| Weight | 10.0 LB |
| EAN or UPC | 51141233710 |

