- P240 Grit
- Utility Type
- 20 yd Length
- 1 in Width
- Aluminum Oxide Material
description
- An aluminum oxide abrasive product sheet constructed on X and J weights, durable cloth backing.
applications
- Metalworking
| Grit | P240 |
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Type of Abrasive | Coated |
| Backing | Durable Cloth |
| Color | Maroon |
| Material | Aluminum Oxide |
| Length | 20 yd |
| Type | Utility |
| Backing Wt. | J Weight |
| Weight | 0.5 LB |
| EAN or UPC | 51141209678 |

