- PTFE Film Tape
- 36 yd Length
- 1 in Width
- Brown Color
features
- Extruded, calendared film tapes that resist curling during unwind
- Provides an exceptionally smooth surface when applied
- Lies flatter than typical skived PTFE film tapes
- Thicker backing helps extend the service life
- Excellent chemical resistance
caution
- When PTFE film tape is exposed to temperatures above 400 F, small quantities of hazardous vapors may be released
- Inhalation of these vapors may be harmful or may cause respiratory tract irritation
| Color | Brown |
| Thickness | 3.7 mil |
| Length | 36 yd |
| Temperature Range [Min] | -65 °F |
| Backing Material | Extruded PTFE |
| Shelf Life | 18 Months |
| Adhesive | Silicone |
| Adhesion Strength | 27 oz/in |
| Tensile | 22 lb/in |
| Temperature Range [Max] | 500 °F |
| Type | PTFE Film Tape |
| Backing Thickness | 0.05 mm |
| Weight | 0.42 LB |
| EAN or UPC | 51138949679 |

