- Other Disc
description
- 3M Pistol Grip Disc Sander for Body Repair is designed specifically for grinding and surface preparation processes in collision repair. Powerful and fast, this .45 horsepower disc sander operates at up to 18,000 RPM, ideal for paint stripping and weld cleanup. Molded pistol-grip handle and weight of less than 1-1/2 lbs, excellent for tight spaces. It works with 2- and 3-inch 3M Roloc discs.
features
- Powerful .45 HP motor delivers up to 18,000 RPM
- Weighs less than 1.5 lbs. for versatility and ease of use in tight spaces
- Balanced motor and comfortable molded pistol-style grip decrease vibration and noise
- Variable speed control at the trigger increases operator precision for less rework
- Excellent for use with 3M Cubitron II Fibre Roloc discs
| RPM [Max] | 18000 rpm |
| Overall Length [Min] | 7.5 in, 19 cm |
| Power Source | Pneumatic |
| Overall Height | 2.05 in, 5.2 cm |
| Type | Sander |
| Weight | 0.0 KG |
| EAN or UPC | 51131335776 |

