
- 6 in Diameter
- Aluminum Oxide Material
- P1500 Grit
Color | Purple |
Backing Material | Polyester Film |
Wet or Dry | Dry |
Method of Attachment | Hook & Loop |
Grit | P1500 |
Material | Aluminum Oxide |
Dia. | 6 in |
Performance | Best |
Sanding Method | Machine |
Weight | 4.37 LB |
EAN or UPC | 51131306677 |
