- Very Fine Grit
- 15 ft Length
- 4 3/4 in Width
- Aluminum Oxide Material
| Color | Maroon |
| Length | 15 ft |
| Material | Aluminum Oxide |
| Grit | Very Fine |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Weight | 1.226 LB |
| EAN or UPC | 51131077478 |
| Color | Maroon |
| Length | 15 ft |
| Material | Aluminum Oxide |
| Grit | Very Fine |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Weight | 1.226 LB |
| EAN or UPC | 51131077478 |