- 4 in Overall Diameter
description
- 3M Paint and Rust Stripper removes rust, scale and old paint from metal with exceptional ease. This slightly flexible disc uniformly grinds or sands over contoured or curved surfaces for greater consistency. It attaches easily to a standard electric drill - the drill does much of the work, saving effort and boosting efficiency. Paint and rust strippers come in both heavy and light duty options.
features
- Grinding disc removes rust, scale, and old paint from metal
- Multi-use abrasive works on metal, wood, fiberboard and plastics
- Flexible non-woven nylon fiber disc will not rust or splinter
- Coarse silicon carbide abrasive cuts fast to save time
- Easily attaches to an electric drill with a ¼-inch mandrel
| Type | Grinding |
| Overall Diameter | 4 in |
| Grade | Coarse |
| Weight | 0.225 LB |
| EAN or UPC | 51131031715 |

