- 2 in Overall Diameter
- Non Pertinent Abrasive Material
description
- Our Scotch-Brite Grinding Disc Kit lets you use tough industrial grade abrasives for auto repairs in any garage. It contains five 2†dia. discs, color-coded in 3 grits, and a Roloc adaptor allows you to quickly attach them with a simple twisting motion to a household drill. The kit is great for stripping paint and primer to metal, removing rust and gasket material, metal polishing and more.
features
- Industrial grade abrasives for use in auto repairs in any garage
- 3M Roloc attachment system quickly adapts abrasives to household drills
- Includes coarse grits for grinding through paint, primer, filler and rust
- Ceramic sanding discs are color coded for easy grit identification and accurate use
- Also contains disc holder for better organization and working efficiency
| Overall Diameter | 2 in, 50.8 mm |
| Abrasive Material | Non Pertinent |
| Grade | Assorted |
| Attachment Type | Non Pertinent |
| Color | Multi-Color |
| Weight | 0.253 LB |
| EAN or UPC | 51131030503 |

