
- 5 in Diameter
- Ceramic Aluminum Oxide Material
- 40 Grit
Vacuum Support | No |
Dia. | 5 in |
Method of Attachment | Hook & Loop |
Backing Material | Paper |
Grit | 40 |
Color | Green |
Backing Wt. | E Weight |
Material | Ceramic Aluminum Oxide |
Weight | 0.03 LB |
EAN or UPC | 51131005099 |
