The 3M Cubitron II Roloc Fibre Disc 987C is designed for heavy duty metalworking applications such as weld grinding, beveling and flame-cut edge clean-up. This product uses 3M Precision-Shaped Grain on a fiber backing for fast grinding and blending.
features
3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys and titanium
3M Roloc attachment system provides for easy disc changes between grades or applications
Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding
Backing Material
Fibre
Color
Orange
Grit
60+
Attachment Type
TS
Abrasive Material
Precision Shaped Ceramic
RPM [Max]
12000 rpm
Overall Diameter
4 in, 101.6 mm
Product Form
Disc
Coat Type
Closed
Weight
1.024 LB
EAN or UPC
51125872188
We're here for you
with Service Centers across the country - We have your back