3M Roloc Diamond Cloth Disc 674W is designed to grind and polish hard-to-grind materials, providing long-lasting, consistent results. The diamond mineral is resin-bonded to a durable, water-resistant cloth backing for dry use or with coolants. Use this diamond disc on ceramics, carbides and hard coated materials.
features
Diamond mineral for hard-to-grind materials
Durable water-resistant cloth backing allows for the use of coolant, which generally extends abrasive life
Resin bonding allows for wet or dry use
3M Roloc attachment system allows for easier disc changes
Abrasive Material
Diamond
Overall Diameter
3 in, 76.2 mm
Product Form
Disc
Attachment Type
TR
Backing Material
Cloth
RPM [Max]
20000 rpm
Mesh Size
120 mesh
Coat Type
Open
Weight
0.0 KG
EAN or UPC
51125869928
We're here for you
with Service Centers across the country - We have your back