Skip to content Skip to navigation menu
3M00051125867368

00051125867368

7100114549 3M Wetordry Cloth Disc 281W, 5 in x NH, P800, 50/Carton, 250 ea/Case
Item #120135561
  • 5 in Overall Diameter
  • P800 Grit
  • Aluminum Oxide Abrasive Material
3M00051125867368
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • P800 Grit
  • Aluminum Oxide Abrasive Material

description

  • 3M Wetordry Cloth Disc 281W features a strong, waterproof mesh type cloth backing so the abrasive may be run wet or dry. It is commonly used for finishing on substrates like paint, e-coat primer, gel coat and metal. Discs clip on to a hand pad (sold separately) for hand applications.

features

  • Unique mesh cloth helps prevent loading
  • Versatile cloth may be run wet or dry
  • May be used for finishing on e-coat primer, gel coat, and metal
  • Features aluminum oxide mineral for sharp cuts and fine finishes
  • Abrasive may be attached to a hand or backup pad with clamps/clips
  • Available in a range of sizes and grades to suit unique project needs
Abrasive Material Aluminum Oxide
Backing Weight YF Weight
Product Form Disc
Grit P800
Overall Diameter 5 in, 127 mm
Attachment Type Clip
Weight 0.576 LB
EAN or UPC 51125867368
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison