- Vinyl Film Tape
- 10 yd Length
- 12 in Width
- Gray Color
| Primary Liner | 61# Polycoated Kraft |
| Color | Gray |
| Length | 10 yd |
| Thickness | 15 mil |
| Type | Vinyl Film Tape |
| Backing Material | Vinyl |
| Weight | 19.4 LB |
| EAN or UPC | 51125659437 |
| Primary Liner | 61# Polycoated Kraft |
| Color | Gray |
| Length | 10 yd |
| Thickness | 15 mil |
| Type | Vinyl Film Tape |
| Backing Material | Vinyl |
| Weight | 19.4 LB |
| EAN or UPC | 51125659437 |