Our Standard Abrasives Aluminum Oxide Slotted Cloth Disc compresses when entering a hole or cylinder to provide full contact with inside diameters. Typically used in push applications, it is useful for light deburring, blending, cleaning, polishing, and chamfering applications on steel, rubber, plastic and composites. It features a threaded eyelet arbor hole for mandrel attachment.
features
Slotted construction compresses in push applications for full contact with internal radii, holes, and cylinder walls
Useful for light deburring, polishing, cleaning, blending and chamfering applications
Effective on all steels, rubber, plastic and composites
Choose a disc diameter at least 1/2Ë smaller than the internal diameter of the workpiece
Cloth backing provides added durability to resist tearing and fraying
Compatible Standard Abrasives Mandrels are available separately
RPM [Max]
24000 rpm
Form Type
Slotted
Abrasive Material
Aluminum Oxide
Grit
P180
Attachment Type
Threaded
Product Form
Disc
Overall Diameter
0.625 in, 15.875 mm
Weight
0.152 LB
EAN or UPC
51115414374
We're here for you
with Service Centers across the country - We have your back