Skip to content Skip to navigation menu
3M00051115360435

00051115360435

7100138566 Standard Abrasives™ Buff and Blend GP Disc, 840907, 8 in x 1/2 in, S VFN, 10/Pac, 100 ea/Case
Item #120131772
  • 8 in Overall Diameter
  • Silicon Carbide Abrasive Material
3M00051115360435
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Overall Diameter
  • Silicon Carbide Abrasive Material

description

  • A good starting point for many different light-duty applications, our Standard Abrasives Buff and Blend GP Disc is a versatile non-woven abrasive disc designed to lightly blend, clean, deburr and finish a variety of metals.

features

  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
  • Tough nylon web cleans and deburrs while leaving a professional finish
  • Flexible, pliable open web removes burrs and surface contaminants
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive
  • Available in various sizes, minerals and grades to accommodate a variety of project needs
  • Maroon
Overall Diameter 8 in, 203.2 mm
Abrasive Material Silicon Carbide
Product Form Disc
Center Hole 0.5 in, 12.7 mm
RPM [Max] 2700 rpm
Grade Very Fine
Color Red
Weight 0.927 LB
EAN or UPC 51115360435
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison