- 5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- A good starting point for many different light-duty applications, our Standard Abrasives Buff and Blend GP Disc is a versatile non-woven abrasive disc designed to lightly blend, clean, deburr and finish a variety of metals.
features
- Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
- Multi-purpose abrasive discs work well on most metals
- Tough nylon web cleans and deburrs while leaving a professional finish
- Flexible, pliable open web removes burrs and surface contaminants
- Open web is load resistant, limiting buildup of debris that can clog the abrasive
- Available in various sizes, minerals and grades to accommodate a variety of project needs
- Maroon
| Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Product Form | Disc |
| Color | Red |
| RPM [Max] | 4000 rpm |
| Center Hole | 0.5 in, 12.7 mm |
| Overall Diameter | 5 in, 127 mm |
| Weight | 0.0 KG |

