- 8 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- Our Standard Abrasives Aluminum Oxide Buff and Blend Roll combines nylon strands and aluminum oxide with a resin bond, resulting in an open web that is responsive and durable enough for deburring, cleaning, blending and finishing. Available in a versatile range of grades and sizes, you can choose the right roll for your application.
features
- Can be used for cleaning, finishing and blending on fiberglass and metals
- Open abrasive design resists loading for faster cut-rates
- Nylon mesh and silicon carbide combination offers a fine cleaning finish
- Provides consistent finishes on flat and irregular surfaces
| Center Hole | 0.5 in, 12.7 mm |
| Abrasive Material | Silicon Carbide |
| Product Form | Disc |
| Color | Blue |
| Overall Diameter | 8 in, 203.2 mm |
| Weight | 0.0 KG |

