- 4 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Designed for off-hand and automated or robotic processes, our Standard Abrasives Buff and Blend HS-F Disc is engineered with a lofty web of non-woven nylon that conforms to irregular surfaces. A great choice for contoured pieces such as plumbing fixtures and door hardware, it efficiently cleans, deburrs, and finishes with consistent, smear-free results.
features
- High strength ËFluffyË (HS-F) Buff and Blend material delivers outstanding results for off-hand and automated finishing processes
- Rigid, durable construction accomplishes edge breaking, deburring and finishing edges and welds
- Recommended for very fine high luster, satin finishing, and other decorative finishes
- Produces consistent, smear-free satin finishes on brass, stainless steel, aluminum, chrome and nickel plated hardware or fixtures
- Dense, stiff construction withstands high pressure without folding over or tearing, improving productivity
- Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on ferrous and non-ferrous metals
- Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
- Center hole discs come in a range of small to large sizes to fit many different machines or project specifications
| Abrasive Material | Aluminum Oxide |
| Product Form | Disc |
| Grade | Medium |
| Center Hole | 0.25 in, 6.35 mm |
| Overall Diameter | 4 in, 101.6 mm |
| Color | Blue |
| Weight | 0.0 KG |

