Skip to content Skip to navigation menu
3M00051115325199

00051115325199

7000046751 Standard Abrasives™ Buff and Blend HS Disc, 860708, 6 in x 1/2 in A VFN, 10/Pac, 100 ea/Case
Item #120131513
  • 6 in Overall Diameter
  • Aluminum Oxide Abrasive Material
3M00051115325199
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • High Strength non-woven nylon material ensures that our Standard Abrasives Buff and Blend HS Disc maintains stiffness and won't tear or fray when faced with challenging edgework or irregular surfaces. Within the Standard Abrasives Buff and Blend product line, the HS Disc offers the best performance for cleaning and light deburring while achieving a final finish or polished piece.

features

  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivity
  • Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
  • Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on many different metals
  • Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
  • Center hole discs come in a range of medium to large sizes to meet many different project specifications
  • Three grades to choose from for varying degrees of aggressiveness and finish: Coarse (CRS - green), Medium (MED - blue), and Very Fine (VFN - maroon)
Overall Diameter 6 in, 152.4 mm
Grade Very Fine
Color Red
Center Hole 0.5 in, 12.7 mm
Product Form Disc
RPM [Max] 3600 rpm
Abrasive Material Aluminum Oxide
Weight 0.331 LB
EAN or UPC 51115325199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison