Skip to content Skip to navigation menu
Full Size Sanding Sponge

00051115069680

Full Size Sanding Sponge
Item #104041054
  • 3 3/4 in Length
  • 2 5/8 in Width
Full Size Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/4 in Length
  • 2 5/8 in Width
Height 1 in
Length 3 3/4 in
Weight 0.053 LB
EAN or UPC 51115069680
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison