Skip to content Skip to navigation menu
3M00051111608524

00051111608524

7000045089 3M™ Roloc™ Disc 361F, 60 YF-weight, TR, 2 in, Die R200P, 50/Carton, 200 ea/Case
Item #120131456
  • 2 in Overall Diameter
  • 60 Grit
  • Aluminum Oxide Abrasive Material
3M00051111608524
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Overall Diameter
  • 60 Grit
  • Aluminum Oxide Abrasive Material

description

  • 3M Roloc Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminum oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications.

features

  • 3M Roloc attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Disc can be used in wet or dry applications
Grit 60
RPM [Max] 25000 rpm
Coat Type Closed
Backing Weight YF Weight
Color Brown
Product Form Disc
Abrasive Material Aluminum Oxide
Backing Material Polyester Cloth
Attachment Type TR
Overall Diameter 2 in, 50.8 mm
Weight 0.542 LB
EAN or UPC 51111608524
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison