- 2 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- Scotch-Brite Roloc Clean and Finish Disc combines conformable material and abrasive mineral to effectively clean, and finish surfaces on a wide variety materials such as aluminum, stainless steel and plastics, producing a clean, consistent finish without undercutting or damaging the base material.
features
- Soft abrasive mineral and non-woven web are ideal for cleaning, finishing, and light coating and corrosion removal
- Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
- Open web construction resists loading and rinses clean for repeated use
- Non-woven 3D structure provides long life and consistent finishes
- Roloc attachment systems for quick and easy disc to tool attachment
| Abrasive Material | Silicon Carbide |
| Product Form | Disc |
| Color | Gray |
| Grade | Ultra Fine |
| Attachment Type | TS |
| Overall Diameter | 2 in, 50.8 mm |
| Weight | 0.0 KG |

