- 3 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- 3M Finesse-it Refining Disc 3000 features extra-fast cutting silicon carbide to quickly refine sand scratches left by previous 1200/1500 grade paint leveling steps. These versatile discs are ideal for large area refining/repair. Can be run without water in the pre-buff step.
features
- Silicon carbide mineral works fast and produces a smooth finish
- Versatile disc can be run wet or dry on paint, clear coat, primer, gel coat and metal
- Nonwoven web is less prone to loading and helps improve the life of the disc
- Flat abrasive surface works fast to refine sand scratches
- Designed for medium to large area applications
| RPM [Max] | 12000 rpm |
| Overall Diameter | 3 in, 76.2 mm |
| Color | Purple |
| Abrasive Material | Silicon Carbide |
| Product Form | Disc |
| Weight | 0.0 KG |

