- 2 in Diameter
- Aluminum Oxide Material
| Performance | Best |
| Used With | All Metals |
| Method of Attachment | TR |
| Material | Aluminum Oxide |
| Dia. | 2 in |
| RPM [Max] | 23000 rpm |
| Grit Type | Coarse |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Blue |
| Weight | 5.1 LB |
| EAN or UPC | 48011603551 |

