
- 7 in Diameter
- Aluminum Oxide Material
Type of Abrasive | Non-Woven Surface Conditioning |
Color | Red, Maroon |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Dia. | 7 in |
RPM [Max] | 6000 rpm |
Performance | Better |
Grit Type | Medium |
Weight | 0.14 LB |
EAN or UPC | 48011337869 |
