- 4.5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite KS Clean and Finish Disc is suitable for surface preparation as well as satin finishing, blending and polishing. It does these jobs without damaging the base material and can produce a more uniform finish, making it ideal for medium-pressure surface conditioning.
features
- Designed for light to medium-duty cleaning and surface preparation
- Dense, thick web performs more aggressively than similar but more flexible products, with a tighter scratch and more uniform results
- Flexible, nonwoven web construction conforms to contours and resists loading for long life and consistent finishes
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 4.5 in, 114.3 mm |
| Color | Brown |
| Product Form | Disc |
| Center Hole | 0.75 in, 19.05 mm |
| Grade | Fine |
| Converted Form | Disc, Regular Attachment |
| Weight | 0.0 KG |

