- 8 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Our Scotch-Brite Cut and Polish Disc is engineered to produce satin or high-luster finishes and may be used for cleaning or light deburring on a variety of metals. The durable open-web construction is designed to resist loading and greatly increase the life of the disc.
features
- Aluminum oxide mineral delivers an aggressive cut with a polished surface
- Durable non-woven web construction resists loading, prolonging service life of the disc
- Ideal for aggressive blending and finishing
- Versatile disc may be used on bench motor or straight shaft tool
- Provides high cut-rate and low heat retention, allowing extended contact with the workpiece
| Abrasive Material | Aluminum Oxide |
| Color | Beige |
| Grade | Medium |
| Center Hole | 0.75 in, 19.05 mm |
| RPM [Max] | 3000 rpm |
| Overall Diameter | 8 in, 203.2 mm |
| Product Form | Disc |
| Weight | 0.12 LB |
| EAN or UPC | 48011280585 |

