- 3 in Overall Diameter
- Talc Abrasive Material
description
- Our Scotch-Brite Super Polish Disc is a soft, springy, non-woven disc that offers a high degree of conformability for final-step, satin finishing. The pliable, open web is an ideal medium for use with compounds to help generate a uniform finish.
features
- Open web is ideal for applying compounds and polishes and creating satin finishes on lacquer
- Flexible and conformable material is ideal for finishing irregular surfaces and accessing hard-to-reach areas
- Suitable for hand use on oscillating and disc-compatible dual pad rubbing machines
- Thick, light, open web material holds compounds or polishes for uniform distribution
- Suitable for metal, wood, composite, glass and advanced materials
| Overall Diameter | 3 in, 76.2 mm |
| RPM [Max] | 8500 rpm |
| Product Form | Disc |
| Color | Beige |
| Center Hole | 0.25 in, 6.35 mm |
| Abrasive Material | Talc |
| Weight | 0.0 LB |
| EAN or UPC | 48011277097 |

