- 17 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Strips fasten to pads by hooking into the pad for positive driving without danger of adhesive transfer. Conforms to uneven surfaces. Powders most dry finishes, reduces swirl marks and grain raise. Use on water-based, solvent-based finishes.
| Overall Diameter | 17 in, 431.8 mm |
| Color | Red |
| Abrasive Material | Aluminum Oxide |
| Front Color | Maroon |
| Attachment Type | None |
| Weight | 0.329 LB |
| EAN or UPC | 48011230955 |

