- 4 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- The Scotch-Brite Light Deburring Disc is our very fine grade disc ideal for lightweight deburring and finishing on all types of metal. Moderately conformable, the dense web construction offers increased wear resistance and extended use for applications that require a less aggressive cut, such as cleaning and surface finishing.
features
- Very fine grade durable disc is ideal for lightweight deburring, cleaning and finishing
- Open-web construction resists loading and runs cool, producing consistent finishes
- Non-woven sheet conditions surfaces without affecting the geometry of the workpiece
- Load resistant open web construction and excellent durability provide extended use
- Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning edge
- Excellent on bench motors and straight shaft tools
| Center Hole | 0.5 in, 12.7 mm |
| Product Form | Disc |
| Overall Diameter | 4 in, 101.6 mm |
| Abrasive Material | Aluminum Oxide |
| Color | Red |
| Grade | Very Fine |
| RPM [Max] | 6000 rpm |
| Weight | 0.02 LB |
| EAN or UPC | 48011189369 |

