- 5 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- Our Scotch-Brite Coating Removal Disc Intro Pack provides an economical solution for getting two distinct but complimentary components in one easy package: a Hookit Disc Pad Holder and a 5†Coating Removal Disc (CRD).
features
- Strips coatings and preps surfaces more effectively than wire brushes
- Cleans welding scale, discoloration and seams
- Great for removing rust and paint
- Open web aggressively removes coating without damaging the base material
- Open web runs cool and resists loading, prolonging abrasive service life
- Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
| Overall Diameter | 5 in, 127 mm |
| Color | Black |
| Product Form | Disc |
| Grade | Extra Coarse |
| Abrasive Material | Silicon Carbide |
| RPM [Max] | 10000 rpm |
| Weight | 3.65 LB |

