
- 7 in Diameter
- Aluminum Oxide Material
applications
- Use for heavy deburring, cleaning and finishing applications
features
- Coarser, tougher, more aggressive, abrasive impregnated web construction than regular Scotch-Brite™ surface conditioning products
- Contains a backing that mounts to hook-and-loop pads
Material | Aluminum Oxide |
Type of Abrasive | Non-Woven Surface Conditioning |
Used With | All Metals |
Grading | A CRS |
Color Code | Brown/Blue |
Type | Hook & Loop |
Grit Type | Coarse |
Performance | Better |
Color | Brown |
RPM [Max] | 6000 rpm |
Dia. | 7 in |
Method of Attachment | Hook & Loop |
Back Color | Blue |
Grit | Coarse |
Weight | 0.148 LB |
EAN or UPC | 48011178660 |
