- 72 in Length
- 2 in Width
- Aluminum Oxide Material
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Low Stretch |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Color | Brown |
| Length | 72 in |
| Bond | Resin |
| Weight | 0.6 LB |
| EAN or UPC | 48011159461 |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Low Stretch |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Color | Brown |
| Length | 72 in |
| Bond | Resin |
| Weight | 0.6 LB |
| EAN or UPC | 48011159461 |