- 72 in Length
- 2 in Width
- Aluminum Oxide Material
| Backing Material | Low Stretch |
| Length | 72 in |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Grit Type | Medium |
| Color | Maroon |
| Used With | Variety of Metals, from Stainless Steel to Brass |
| Weight | 0.56 LB |
| EAN or UPC | 48011145297 |

