
- 4 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
RPM [Max] | 6000 rpm |
Grit Type | Medium |
Center Hole | 0.25 in |
Used With | All Metals |
Material | Aluminum Oxide |
Color | Beige, Tan |
Dia. | 4 in |
Weight | 3.333 LB |
EAN or UPC | 48011058665 |
