- 10 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite Clean and Finish Discs combine conformable material and abrasive mineral to effectively blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass
- producing a clean, consistent finish without undercutting or damaging the base material.
features
- Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
- Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
- Non-woven 3D structure provides long life and consistent finishes
- Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas
| RPM [Max] | 2300 rpm |
| Grade | Medium |
| Overall Diameter | 10 in, 254 mm |
| Center Hole | 1 in, 25.4 mm |
| Abrasive Material | Aluminum Oxide |
| Color | Red |
| Product Form | Disc |
| Weight | 0.185 LB |
| EAN or UPC | 48011007205 |

