
- 5 in Diameter
- Aluminum Oxide Material
Color | Red, Maroon |
RPM [Max] | 12000 rpm |
Dia. | 5 in |
Type of Abrasive | Non-Woven Surface Conditioning |
Center Hole | 0.875 in |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Used With | All Metals |
Grit Type | Medium |
Performance | Good |
Weight | 0.057 LB |
EAN or UPC | 48011006444 |
