- Transparent Color
- 1000 in Length
- 0.75 in Width
features
- The original matte finish, invisible tape
- The preferred tape for offices, homes and schools
- Pulls off the roll smoothly and cuts easily
- Write on it with pen, pencil or marker
| Core Size | 1 in |
| Family Name | Tape |
| Type | Magic™ Tape |
| Color | Transparent |
| Length | 1000 in |
| Application | Ideal for permanent paper mending |
| Dispenser | Yes |
| Width | 0.75 in |
| Weight | 28.1 LB |
| EAN or UPC | 21200596841 |

