- Hazard Warning Tape
- 36 yd Length
- 3 in Width
| Shelf Life | 12 Months |
| Temperature Range [Max] | 85 °F |
| Length | 36 yd |
| Backing Material | Polyvinyl Chloride |
| Adhesive | Rubber |
| Type | Hazard Warning Tape |
| Elongation | 1.8 % |
| Thickness | 5 mil |
| Temperature Range [Min] | 60 °F |
| Color | Yellow/Black |
| Adhesion Strength | 18 oz/in |
| Backing Thickness | 0.11 mm |
| Weight | 1.141 LB |
| EAN or UPC | 21200431821 |

