
- Greener Masking Tape
- 60 yd Length
- 1.41 in Width
- Beige Color
Color | Beige |
Length | 60 yd |
Type | Greener Masking Tape |
Weight | 0.587 LB |
EAN or UPC | 21200056192 |

Color | Beige |
Length | 60 yd |
Type | Greener Masking Tape |
Weight | 0.587 LB |
EAN or UPC | 21200056192 |