Skip to content Skip to navigation menu
Scotch® Vinyl Mastic Pads 2200

00-054007-21296-6

Scotch® Vinyl Mastic Pads 2200
Item #102172088
  • 6 1/2" x 4 1/2"
  • 125 mil
  • Flexible Vinyl Mastic Pads
  • Moldable around difficult Electrical Connections
  • Backed with a rubber compound
  • Provides an all-weather Moisture Seal & Insulation to protect Connections
  • Precut
  • Box of 10 Pads
+ Show More + Show Less
Scotch® Vinyl Mastic Pads 2200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 6 1/2" x 4 1/2"
  • 125 mil
  • Flexible Vinyl Mastic Pads
  • Moldable around difficult Electrical Connections
  • Backed with a rubber compound

applications

  • Usable for indoor and outdoor applications
  • Bolted connectors, service drops, traffic signal wire connections, lighting connections, transformer bushing protection, padding bolted connections on bus bar, grounding rod connection protection, terminal protection, cable end sealing, secondary compress

features

  • Self-fusing, rubber based insulating compounds
  • Flexible over a wide range of temperatures
  • All weather
  • Designed to insulate, moisture seal and pad all connections up to 600 V
  • Excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions
  • Compatible with all common solid dielectric cable insulation
  • Highly resistant to ultraviolet light
  • Easily installed to provide maximum protection
Type Vinyl Mastic Pads
Length 6 1/2 in
Weight 0.19 LB
EAN or UPC 54007212966
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison