- Flatback Tape
- 55 m Length
- 72 mm Width
- Tan Color
| Thickness | 6.7 mil |
| Type | Flatback Tape |
| Color | Tan |
| Adhesion Strength | 58 oz/in |
| Shelf Life | 12 Months |
| Temperature Range [Max] | 150 °F |
| Length | 55.000 m |
| Adhesive | Rubber |
| Performance | General Purpose |
| Backing Material | Kraft Paper |
| Weight | 17.7 LB |

