| Port Size | 1/2 |
| Flow [Min] | 8 gal/min |
| Port Type | NPT |
| Type | One Way Flow |
| Flow [Max] | 16 gal/min |
| Pressure [Max] | 3000 psi |
| Flow Dividing Ratio | 80 / 20 |
| Weight | 7.0 LB |
| Port Size | 1/2 |
| Flow [Min] | 8 gal/min |
| Port Type | NPT |
| Type | One Way Flow |
| Flow [Max] | 16 gal/min |
| Pressure [Max] | 3000 psi |
| Flow Dividing Ratio | 80 / 20 |
| Weight | 7.0 LB |