
- Phone Sign
- White/Red/Black
Length | 10 in |
Background Color | White |
Sign Type | Single Sided |
Text Color | Black |
Material | Plastic |
Sign Legend | No Cellular Phones |
Weight | 0.0 LB |

Length | 10 in |
Background Color | White |
Sign Type | Single Sided |
Text Color | Black |
Material | Plastic |
Sign Legend | No Cellular Phones |
Weight | 0.0 LB |