
- Snap Cap™ Gas Cylinder Lockout
- Red
Style | Low Pressure |
Thread - TPI or Pitch | 3 1/2 in - 11 |
Thread Type | Coarse |
Height | 6 1/2 in |
Color | Red |
Weight | 0.0 LB |

Style | Low Pressure |
Thread - TPI or Pitch | 3 1/2 in - 11 |
Thread Type | Coarse |
Height | 6 1/2 in |
Color | Red |
Weight | 0.0 LB |